Origins Single Handle Tub and Shower Faucet Trim Kit - 1.5 GPM (Valve Not Included)
- Mfr # S-9602-P-1.5-TRM
- Zoro # G521828432
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel, Plastic, Zinc
Width
5.8 in
Length
2.875 in
Finish
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-9602-P-1.5-TRM
- Zoro #
- G521828432
- UPC #
- 671256940565
- Country of Origin
- Taiwan, Province of China
- Material
- Stainless Steel, Plastic, Zinc
- Finish
- Polished Chrome
Dimensions
- Width
- 5.8 in
- Length
- 2.875 in
Description
A transformation of three core product lines, the Symmons Origins Collection combines high quality with a stylish look. This trim kit includes a shower arm, low flow showerhead, escutcheon, adjustable handles, and non diverter tub spout. Turn the tri star handle on the valve cover plate in the direction of the hot and cold indicators to ensure your preferred water temperature. The secondary lever handle functions as a diverter, allowing you to switch the flow of water from the showerhead to the tub or vice versa. At an eco friendly low flow rate of 1.5 gallons per minute, the showerhead helps you conserve water and save on your water bill. Its rubber nozzles make the showerhead simple to clean, too. This hand shower and showerhead trim kit is simple to install and comes with a limited lifetime warranty and the backing of the Symmons technical support team.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.