
Faucet, Shower Head Showering Component Faucet, Polished Nickel, Ceiling or Extended Wall (Discontinued)
- Mfr # 52158-PN
- Zoro # G4009431
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52158-PN
Zoro #
G4009431
UPC #
34449897877
Country of Origin
China
Dimensions
Length
2.38
Width
11.75
Height
11.75
Face Dia.
11-3/4"
Depth (In.)
2.38
Depth
2-3/8"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
11.75
Overall Height (In.)
11.75
Description
Delta Universal Showering Components Single-Setting Metal Raincan Shower Head Polished Nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.