Faucet, Shower Head Showering Component Faucet, Stainless (Discontinued)
- Mfr # 52667-SS-PK
- Zoro # G8803468
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52667-SS-PK
Zoro #
G8803468
UPC #
034449669641
Country of Origin
China
Dimensions
Height
3.88
Width
2.69
Depth
3"
Depth (In.)
3
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
3
Overall Width (In.)
2.69
Overall Height (In.)
3.88
Details
Item
Shower Head Showering Component Faucet
Features
Adjustable Full Body Spray; Brilliance Finish
Flow Rate
1.5 gpm
Finish
Stainless
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Flow Rate (GPM)
2.50
Type
Faucet
CEC Compliant
F
Weight
0.8 lb
Series
Universal Showering Components
Function
Showering Component
GPM
2.50
Mfr. Series
Excluded
Description
Fund 6-Jet,Adjustable ShwrHd
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.