This item is Discontinued.

Delta Faucet, Shower Head Showering Component Faucet, Stainless 57140-SS25-L

Faucet, Shower Head Showering Component Faucet, Stainless (Discontinued)

  • Mfr # 57140-SS25-L
  • Zoro # G4008092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57140-SS25-L
Zoro #
G4008092
UPC #
34449896573
Country of Origin
China

Dimensions

Length
9
Width
9
Height
14
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
9
Overall Height (In.)
14
Overall Width (In.)
9

Details

Item
Shower Head Showering Component Faucet
Weight
4.0 lb
Finish
Stainless
Flow Rate (GPM)
2.5
CEC Compliant
F
Type
Faucet
GPM
2.5
Function
Showering Component
Series
Universal Showering Components
Mfr. Series
Excluded

Description

Delta Universal Showering Components H2Okinetic® Pendant Raincan Shower Head with LED Light Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.