Faucet, Shower Head Showering Component Faucet, Stainless (Discontinued)
- Mfr # RP43381SS
- Zoro # G8793762
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP43381SS
Zoro #
G8793762
UPC #
034449549462
Country of Origin
China
Dimensions
Length
4.75
Width
4.88
Height
4.88
Face Dia.
4-7/8"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
4.75
Overall Width (In.)
4.88
Overall Height (In.)
4.88
Details
Item
Shower Head Showering Component Faucet
Flow Rate
1.75 gpm
Weight
1.16 lb
Finish
Stainless
Flow Rate (GPM)
1.75
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Features
Brilliance Finish, Touch Clean
Type
Faucet
CEC Compliant
T
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Showering Component
GPM
1.75
Description
Premium,3 Setting,Shower Head
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.