This item is Discontinued.

Delta Faucet, Shower Head Showering Component Faucet, Stainless RP51032SS

Faucet, Shower Head Showering Component Faucet, Stainless (Discontinued)

  • Mfr # RP51032SS
  • Zoro # G8316563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP51032SS
Zoro #
G8316563
UPC #
034449593380
Country of Origin
United States

Dimensions

Length
3.25
Width
4.06
Height
4.06
Depth (In.)
3.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
4.06
Overall Height (In.)
4.06

Details

Item
Shower Head Showering Component Faucet
Flow Rate
1.5 gpm
Weight
0.7 lb
Finish
Stainless
Flow Rate (GPM)
1.5
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Type
Faucet
Features
H2Okinetic Technology; Brilliance Finish
Series
Universal Showering Components
CEC Compliant
T
Function
Showering Component
Mfr. Series
Excluded
GPM
1.5

Description

H2O kinetic,Sgl-Setting Shower Head

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.