This item is Discontinued.

Delta Faucet, Shower Head Showering Component Faucet, Stainless RP70175SS

Faucet, Shower Head Showering Component Faucet, Stainless (Discontinued)

  • Mfr # RP70175SS
  • Zoro # G8316292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP70175SS
Zoro #
G8316292
UPC #
034449662680
Country of Origin
China

Dimensions

Length
2.61
Height
2.61
Width
5.41
Face Dia.
5-13/32"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2.61
Overall Height (In.)
2.61
Overall Width (In.)
5.41

Details

Item
Shower Head Showering Component Faucet
Features
H2Okinetic Technology, Brilliance Finish
Flow Rate
1.75 gpm
Weight
0.95 lb
Finish
Stainless
Connection
Standard 1/2" Pipe Fitting
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Type
Faucet
Flow Rate (GPM)
1.75
Series
Universal Showering Components
CEC Compliant
T
Mfr. Series
Excluded
Function
Showering Component
GPM
1.75

Description

H2O kinetic,SglSet Raincan ShwrHd

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.