This item is Discontinued.

Delta Faucet, Shower Head Showering Component Faucet, Venetian Bronze 57190-RB25

Faucet, Shower Head Showering Component Faucet, Venetian Bronze (Discontinued)

  • Mfr # 57190-RB25
  • Zoro # G4000715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57190-RB25
Zoro #
G4000715
UPC #
34449896504
Country of Origin
China

Dimensions

Length
9.25
Width
9.25
Height
14
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
9.25
Overall Width (In.)
9.25
Overall Height (In.)
14

Details

Item
Shower Head Showering Component Faucet
Weight
2.5 lb
CEC Compliant
F
Finish
Venetian Bronze
Flow Rate (GPM)
2.5
Type
Faucet
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Showering Component
GPM
2.5

Description

Delta Universal Showering Components H2Okinetic® Pendant Raincan Shower Head Venetian Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.