Faucet Shower Only Tub / Shower Faucet, Wall, Chrome

  • Mfr # T14238-LHD

  • Zoro # G8793117


product price:  $152.15
/ea
Free Shipping & Returns

Key Features

Includes
Singl Function Pressure Balance Cartridge
Features
Monitor; MultiChoice Universal Valve
Mounting Type
Wall
ADA Compliant
Yes
Shower Head Type
Shower Trim Less Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14238-LHD
Zoro #
G8793117
UPC #
034449730648
Country of Origin
United States

Dimensions

Height
9.5
Width
7
Depth (In.)
8.41
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
8.41
Overall Width (In.)
7
Overall Height (In.)
9.5

Details

Includes
Singl Function Pressure Balance Cartridge
Item
Shower Only Tub / Shower Faucet
Features
Monitor; MultiChoice Universal Valve
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome
Shower Head Type
Shower Trim Less Head
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense
Type
Faucet
Valve Type
Single-function pressure balance cartridge
Handle Type
Single Handle Lever
Weight
2.16 lb
Handle
Single Handle Lever
Function
Tub / Shower
Series
Lahara®
Mfr. Series
1400SeriesUniversal

Description

Monitor,14 Series Shower Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.