Shop NEWPORT BRASS

Tub Faucet, Satin Nickel (PVD), Deck

  • Mfr # 3-2976-15S

  • Zoro # G9069655


product price:  $1,638.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Mounting Type
Deck
Height
11.98
Flow Rate (GPM)
1.8
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2976-15S
Zoro #
G9069655
UPC #
709180061602
Country of Origin
United States

Dimensions

Height
11.98
Width
2.38" (Spout), 2.14" (Valve)
Length
9.56
Depth
9.56"
Faucet Connection Size
0.75
Handle Length (in)
3.31
Faucet Center Size
8

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Mounting Type
Deck
Flow Rate (GPM)
1.8
Number of Handles
2
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Material
Brass
Number of Holes
3
Connection
3/4" NPT
ADA Compliant
Yes
Material
Solid Brass
Handle Type
Lever
Weight
11
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Deck Mounted
Drain included
No
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Tub Spout Reach
7.88

Description

Roman Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.