This item is Discontinued.

Delta Faucet, Trim Repair Part Faucet, Champagne Bronze RP50879CZ

Faucet, Trim Repair Part Faucet, Champagne Bronze (Discontinued)

  • Mfr # RP50879CZ
  • Zoro # G8800187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP50879CZ
Zoro #
G8800187
UPC #
034449643665
Country of Origin
United States

Dimensions

Height
1
Width
1
Depth
2-1/16"
Face Dia.
1-1/2"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
1
Length
1
Overall Height (In.)
1
Overall Width (In.)
1

Details

Item
Trim Repair Part Faucet
Features
SpotShield; Brilliance Finish
Finish
Champagne Bronze
Type
Faucet
Weight
0.15 lb
Series
Other
Mfr. Series
Excluded
Function
Repair Part

Description

Trim Sleeve,T/S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.