Shop All Shower & Bathtub Parts
Delta
Faucet Trim Repair Part Faucet, Stainless
Mfr # RP29827SS
Zoro # G8795670
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Two Screw Holes; Brilliance¨ Finish
- Type Faucet
- Finish Stainless
- Height 8.22
- Width 13
Product Information
- Brand Delta
- MFR # RP29827SS
- Zoro # G8795670
- UPC # 034449607452
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height | 8.22 |
Width | 13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 0.38 |
Length | 0.38 |
Overall Width (In.) | 13 |
Overall Height (In.) | 8.22 |
Details
Description
Shower Renovation Cover Plate
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Plug for 3/8" Tube (ZUSA-TF-YL-506)
- GRUVLOK Gasket, Grade T, 8 In, Nitrile (0390079267)
- THRIFCO PLUMBING Garbage Disposal Installation Kit (9406514)
- BOBRICK B2730 Satin Stainless Steel Tissue Holder (B-2730)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27967-RB)
- DELTA Hand, Shower Hose, 60"-80" (U495D-BL60-PK)
- DELTA Universal Showering Components 7-Setting Hand Shower (75700)
- DELTA Delta MultiChoice Universal Shower Rough (R10000-PFS-MF)
- DELTA Traditional Floor Mount Tub Filler Trim (T4797-RBFL-LHP)
- DELTA Metal Lever Handle Kit, 13/14 Series (H797CZ)
- KOHLER Purist Wall-Mount Non-Diverter Bath S (14427-BN)
- Delta Shower & Bathtub Parts