Faucet, Tub Filler Rough Faucet, Not Applicable

  • Mfr # R4700-FLWS

  • Zoro # G3976303


product price:  $369.00
/ea
Free Shipping & Returns

Key Features

Height
8
Width
3.81
Overall Width (In.)
3.81
Overall Height (In.)
8
Weight
7.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R4700-FLWS
Zoro #
G3976303
UPC #
34449729871
Country of Origin
United States

Dimensions

Height
8
Width
3.81
Overall Width (In.)
3.81
Overall Height (In.)
8
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
6.5
Length
6.5

Details

Item
Tub Filler Rough Faucet
Weight
7.8 lb
Function
Rough
Type
Faucet
Series
Trinsic®
Mfr. Series
Excluded

Description

Delta Trinsic Floor Mount Tub Filler - Rough with Stops

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.