Faucet, Tub / Shower Rough Faucet, Not Applicable

  • Mfr # R10000-UNWSHF

  • Zoro # G8806837


product price:  $77.85
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Bracket
Features
High Flow for Use with Shower Only Models, Back-to-Back Capability
Height
4
Width
4
Depth (In.)
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10000-UNWSHF
Zoro #
G8806837
UPC #
034449629881
Country of Origin
United States

Dimensions

Height
4
Width
4
Depth (In.)
2.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
2.13
Overall Height (In.)
4
Overall Width (In.)
4

Details

Includes
Mounting Bracket
Item
Tub / Shower Rough Faucet
Features
High Flow for Use with Shower Only Models, Back-to-Back Capability
Type
Faucet
Weight
1.865 lb
Series
Other
Mfr. Series
UniversalTubShower
Function
Rough

Description

Universal Shower,RghUniverIn/Outlets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.