This item is Discontinued.

Delta Faucet, Tub & Shower Tub / Shower Faucet, Chrome PTT188752

Faucet, Tub & Shower Tub / Shower Faucet, Chrome (Discontinued)

  • Mfr # PTT188752
  • Zoro # G8784400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT188752
Zoro #
G8784400
UPC #
034449666220
Country of Origin
China

Dimensions

Height
11.94
Width
7
Depth (In.)
8.91
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
5-11/32
Length
8.91
Overall Height (In.)
11.94
Overall Width (In.)
7

Details

Item
Tub & Shower Tub / Shower Faucet
Finish
Chrome
Handle Type
Single Handle Lever
Type
Faucet
Flow Rate (GPM)
1.50
CEC Compliant
T
Weight
2.6 lb
Series
Core
Handle
Single Handle Lever
Mfr. Series
Excluded
Function
Tub / Shower
GPM
1.50

Description

Core T/S Trim PTT188752 Chr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.