This item is Discontinued.

Delta Finial, Diverter-Flor mnt Tub Fill RP74809SS

Finial, Diverter-Flor mnt Tub Fill (Discontinued)

  • Mfr # RP74809SS
  • Zoro # G8315629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP74809SS
Zoro #
G8315629
UPC #
034449720137
Country of Origin
China

Dimensions

Depth (In.)
0.88
Length
0.88
Overall Width (In.)
0.88
Overall Height (In.)
0.75
Height
0.75
Width
0.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Stainless
Item
Trim Repair Part Faucet
Series
TrinsicĀ®
Weight
0.02 lb
Mfr. Series
Excluded
Function
Repair Part

Description

Finial,Diverter-Flor mnt Tub Fill

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.