Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP90912PN
Zoro #
G8786817
UPC #
034449841719
Country of Origin
China
Dimensions
Height
0.75
Overall Height (In.)
0.75
Overall Width (In.)
0.88
Width
0.88
Length
0.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.88
Details
Finish
Polished Nickel
Type
Faucet
Item
Finial,RP90912PN
Weight
0.444 lb
Series
Tesla®
Function
Repair Part
Mfr. Series
Excluded
Description
Finial,RP90912PN
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.