Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP91401PB
Zoro #
G8786729
UPC #
034449846493
Country of Origin
China
Dimensions
Overall Width (In.)
0.88
Width
0.88
Overall Height (In.)
11.75
Height
11.75
Length
0.88
Depth (In.)
0.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Finish
Polished Brass
Type
Faucet
Item
Finial,RP91401PB
Weight
0.11 lb
Series
Victorian®
Function
Repair Part
Mfr. Series
Excluded
Description
Finial,RP91401PB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.