
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP91401SS
Zoro #
G8786771
UPC #
034449846509
Country of Origin
China
Dimensions
Height
11.75
Overall Width (In.)
0.88
Overall Height (In.)
11.75
Width
0.88
Length
0.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.88
Details
Finish
Stainless
Type
Faucet
Item
Finial,RP91401SS
Weight
0.11 lb
Series
Victorian®
Mfr. Series
Excluded
Function
Repair Part
Description
Finial,RP91401SS
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.