Delta

Five-Setting, Massage Hand Shower


product price: $76.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
  • Flow Rate (GPM) 2.50
  • Depth (In.) 4.09
  • Series Universal Showering Components
  • CEC Compliant F
See all product information

Product Information

Dimensions

Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Depth (In.) 4.09
Overall Height (In.) 9.41
Overall Width (In.) 3.72

Details

Item Handshower Showering Component Faucet
Finish Venetian Bronze
Flow Rate (GPM) 2.50
Series Universal Showering Components
CEC Compliant F
Weight 1.65 lb

Description

Five-Setting,Massage Hand Shower

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.