Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP78522SS
Zoro #
G8315568
UPC #
034449777698
Country of Origin
China
Dimensions
Depth (In.)
2
Length
2
Width
2
Height
2
Overall Height (In.)
2
Overall Width (In.)
2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Type
Faucet
Finish
Stainless
Item
Trim Repair Part Faucet
Weight
0.45 lb
Series
Tesla®
Function
Repair Part
Mfr. Series
Excluded
Description
Flange,Hand Shower - Roman Tub
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.