This item is Discontinued.

Delta Flow Regulator and Gasket, 1.06 GPM RP63354-1.2

Flow Regulator and Gasket, 1.06 GPM (Discontinued)

  • Mfr # RP63354-1.2
  • Zoro # G8315942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP63354-1.2
Zoro #
G8315942
UPC #
034449818568
Country of Origin
China

Dimensions

Depth (In.)
1
Overall Height (In.)
1
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
1

Details

Fits Brand
Delta
Item
Aerator Repair Part Faucet
Sub-Category
Gaskets, Hardware and O-Rings
Series
Vero
CEC Compliant
T
Weight
0.06 lb

Description

Flow Regulator and Gasket - 1.06 GPM

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.