
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B111306-3232-WH
Zoro #
G415683505
UPC #
34449968072
Country of Origin
United States
Dimensions
Width (In.)
32 in
Depth (In.)
4.25 in
Length
32 in
Details
Finish
White
Material
HIPS - Plastic
Color
White
Description
- Genuine Delta manufacturing
- Made in the United States
- 32 x 32 in. Showerbase
- Corner base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.