This item is Discontinued.

Delta Foundations 32 x 32 Corner Shower Enclosure B114306-3232-PC

Foundations 32 x 32 Corner Shower Enclosure (Discontinued)

  • Mfr # B114306-3232-PC
  • Zoro # G515629267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B114306-3232-PC
Zoro #
G515629267
UPC #
34449955324
Country of Origin
China

Dimensions

Length
30.25 in
Width (In.)
30.25 in
Depth (In.)
71 in

Details

Finish
Chrome
Material
Glass
Color
Chrome

Description

  • Designed to fit Delta 32 in. Corner Shower Base
  • Frameless 1/4 in. clear tempered glass door and panel
  • Can install with tile applications
  • Corner shower door may be installed to open left or right
  • Chrome hardware included
  • Includes installation nailing flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.