This item is Discontinued.

Delta Foundations Two Handle Centerset Bathroom Faucet B2519LF

Foundations Two Handle Centerset Bathroom Faucet (Discontinued)

  • Mfr # B2519LF
  • Zoro # G715621696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2519LF
Zoro #
G715621696
UPC #
34449968164
Country of Origin
China

Details

Finish
Chrome
Color
Chrome

Description

Simple, yet cleanly defined curves make the Foundations Bath Collection a well-suited accent to any bathroom dcor. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.


  • Fits 3-hole, 4-inch installations
  • Includes matching finish pop-up drain assembly
  • ADA compliant lever handles
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High-arc spout swivels 360-degrees
  • Standard mounting deck thickness can be extended by 1-1/4 inch with RP76691 (sold separately)
  • Backed by Delta Faucet's Lifetime Limited Warranty

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.