Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52671-WC15-BG
Zoro #
G8787830
UPC #
034449674447
Country of Origin
China
Dimensions
Height
2-11/16"
Width
2-11/16"
Depth
4-3/8"
Face Dia.
2-11/16"
Details
Item
3-Setting Shower Head
Flow Rate
1.5 gpm
Connection
1/2" IPS
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Description
Fundamentals(TM),Three-Setting ShwrHd
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.