Zoro Homepage

Galeon 2H Wm Widespread Lav Handle Kit

  • Mfr # RP101733SSPR

  • Zoro # G308473787


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Handle Type
Two Handle Lever
Height
2.5 in
Overall Height (In.)
2.5 in
Length
3.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101733SSPR
Zoro #
G308473787
UPC #
195205015499
Country of Origin
China

Dimensions

Height
2.5 in
Overall Height (In.)
2.5 in
Length
3.69 in
Width
1.94 in

Details

Material
Zinc
Finish
Lumicoat Stainless
Handle Type
Two Handle Lever

Description

  • Constructed of Zinc
  • Two Handle Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.