Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galeon: Int Divert Handle, Button And Set Screw

  • Mfr # RP101747SSPR

  • Zoro # G208461051


product price: $54.89
/ea

Key Features

Finish
Lumicoat Stainless
Material
Zinc
Length (In.)
2.63 in
Overall Width
1.75 in
Height
2.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101747SSPR
Zoro #
G208461051
UPC #
195205015291
Country of Origin
China

Dimensions

Length (In.)
2.63 in
Overall Width
1.75 in
Height
2.19 in

Details

Finish
Lumicoat Stainless
Material
Zinc

Description


  • •Constructed of Zinc
  • •Single Handle Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.