
Glide Rings - Two Handle Wall Mount Bath Faucet (Discontinued)
- Mfr # RP100852
- Zoro # G801762555
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100852
Zoro #
G801762555
UPC #
34449921015
Country of Origin
China
Dimensions
Overall Length (In.)
1.5 in
Overall Height (In.)
0.13 in
Overall Width (In.)
1.5 in
Details
Material
Plastic
Description
A refined take on industrial style, the Bowery Bath Collection is inspired by the clean, geometric shapes found in interior architecture that create a transitional look with industrial undertones. The design's classic, cylindrical spout and handles are paired at a sharp, 90-degree angle for a look that embraces the familiar alongside the modern. The Bowery Bath Collection is a centerpiece that complements any transitional or contemporary décor.
- For use with the Bowery Bath Collection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.