Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grab bar, 3 L, Stainless Steel, Chrome

  • Mfr # 41612

  • Zoro # G207062952


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Length
3
Finish
Chrome
Material
Stainless Steel
Color
Silver
Width
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41612
Zoro #
G207062952
UPC #
34449714778
Country of Origin
Unknown

Dimensions

Length
3
Width
15
Height
3

Details

Finish
Chrome
Material
Stainless Steel
Color
Silver
Item
Grab bar

Description

Complete the look of your bath with this 12" Decorative ADA Grab Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions.


  • Supports up to 500 lbs. of force, twice the ADA requirement
  • Supports up to 500 lbs. of force, twice the ADA requirement
  • Supports up to 500 lbs. of force, twice the ADA requirement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.