Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grab bar, 6.75 L, Zinc, Stainless

  • Mfr # 41636-SS

  • Zoro # G307062852


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Length
6.75
Finish
Stainless
Material
Zinc
Color
Silver
Width
39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41636-SS
Zoro #
G307062852
UPC #
34449714969
Country of Origin
China

Dimensions

Length
6.75
Width
39
Height
4.63

Details

Finish
Stainless
Material
Zinc
Color
Silver
Item
Grab bar

Description

Complete the look of your bath with this 36" Decorative ADA Grab Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions.


  • Supports up to 500 lbs. of force, twice the ADA requirement
  • 1-1/4" diameter, 3" diameter flanges; extends 2-3/4" from wall, 1-1/2" wall clearance
  • Concealed mounting, mounting hardware & retrievable wall anchor included
  • Includes hardware and mounting template

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.