
Aluminum Cabinet With Oil-Rubbed Bronze, 20 in W, Oil Rubbed Bronze, Recessed
Mfr # 2967-BR1
Zoro # G7738569
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Width
20 in
Depth
5.38 in
Color
Oil Rubbed Bronze
Material
Aluminum, Glass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2967-BR1
Zoro #
G7738569
UPC #
650531695277
Country of Origin
China
Dimensions
Width
20 in
Depth
5.38 in
Height (In.)
26 in
Details
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Aluminum, Glass
Frame
Framed
Mounting Type
Recessed
Item
Aluminum Cabinet With Oil-Rubbed Bronze
Mirror Surface
Flat
Shape
Rectangular
Lamp Included
No
Mounting
Surface
Wall Opening
26 in x 20 in x 4 in
Description
Aluminum Cabinet With Oil-Rubbed Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.