Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Greydon Two Metal Lever Handle Kit

  • Mfr # RP103318PC

  • Zoro # G908461108


product price: $73.85
/ea

Key Features

Finish
Chrome
Material
Zinc
Height
3.31 in
Length (In.)
4 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team