
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
59140-PK
Zoro #
G7822283
UPC #
034449821766
Country of Origin
China
Dimensions
Height
10-1/2"
Width
1-7/16"
Depth
1-5/16"
Details
Item
Hand Shower
Flow Rate
1.75 gpm
Finish
Chrome
Shower Head Type
Hand Shower
Connection
1/2" IPS
Standards
ASME A112.18.1 / CSA B125.1, ASME A112.18.1, EPA WaterSense
Description
H2Okinetic(R) 4-Setting Hand Shower
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.