Hand Shower - 3-Setting In Venetian Bronze
- Mfr # RP48769RB
- Zoro # G422874194
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Width
3.78 in
Depth
3.56 in
Material
Plastic
Color
Venetian Bronze
Length
10.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP48769RB
- Zoro #
- G422874194
- UPC #
- 34449648271
- Country of Origin
- China
- Item
- Handshowers
- Material
- Plastic
- Color
- Venetian Bronze
Dimensions
- Width
- 3.78 in
- Depth
- 3.56 in
- Length
- 10.09 in
Description
Wash the day away with this multi-functional hand shower. We've got you covered from top to bottom, or bottom to top, giving you water anyway you need it, anywhere you need it.
Restrictions
This item has been restricted from sale in the following states:
CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ, ME, MD, DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.