Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP84832SS
Zoro #
G8316660
UPC #
034449836166
Country of Origin
China
Dimensions
Length
0.5
Height
2.5
Width
2.5
Depth (In.)
0.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
2.5
Overall Width (In.)
2.5
Details
Item
Trim Repair Part Faucet
Type
Faucet
Finish
Stainless
Series
Zura®
Weight
0.582 lb
Mfr. Series
Excluded
Function
Repair Part
Description
Hand Shower Base,Roman Tub
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.