Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP74808SS
Zoro #
G8316730
UPC #
034449720090
Country of Origin
China
Dimensions
Depth (In.)
1
Length
1
Height
2
Width
1.31
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
1.31
Overall Height (In.)
2
Details
Type
Faucet
Finish
Stainless
Item
Wall-Mount Showering Component Faucet
Weight
0.8 lb
Series
Cassidy™
Function
Showering Component
Mfr. Series
Excluded
Description
Hand Shower,Holder Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.