This item is Discontinued.

Delta Hand, Shower Hose, 40" U490R-40-PK

Hand, Shower Hose, 40" (Discontinued)

  • Mfr # U490R-40-PK
  • Zoro # G8310878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U490R-40-PK
Zoro #
G8310878
UPC #
034449671156
Country of Origin
China

Dimensions

Depth (In.)
1
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
1
Overall Height (In.)
40

Details

Finish
Black / Chrome
Item
Shower Hose Showering Component Faucet
Series
Universal Showering Components
Weight
0.75 lb

Description

Hand,Shower Hose,40 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.