This item is Discontinued.

Delta Handle Base and Gasket RP73166

Handle Base and Gasket (Discontinued)

  • Mfr # RP73166
  • Zoro # G8789057
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP73166
Zoro #
G8789057
UPC #
034449701990
Country of Origin
China

Dimensions

Depth (In.)
1.94
Length
1.94
Width
0.25
Height
1.94
Overall Width (In.)
0.25
Overall Height (In.)
1.94
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Chrome
Handle Type
Single Handle Lever
Item
Handle Repair Part Faucet
Weight
0.05 lb
Series
TrinsicĀ®
Handle
Single Handle Lever
Mfr. Series
Excluded
Function
Repair Part

Description

Handle Base and Gasket

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.