Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP84843PN
Zoro #
G8316800
UPC #
034449836791
Country of Origin
China
Dimensions
Length
2.5
Width
2.5
Height
0.5
Overall Height (In.)
0.5
Overall Width (In.)
2.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2.5
Details
Finish
Polished Nickel
Type
Faucet
Item
Handle Base,Widespread
Series
Zura®
Weight
0.17 lb
Mfr. Series
Excluded
Function
Repair Part
Description
Handle Base,Widespread
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.