HANDLE CLEAR

  • Mfr # RP2390

  • Zoro # G210716620


product price:  $41.75
/ea

Key Features

Finish
Other Finishes
Overall Width
2.69 in
Number of Handles
1
Length (In.)
2.69 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP2390
Zoro #
G210716620
UPC #
34449108331
Country of Origin
United States

Dimensions

Overall Width
2.69 in
Length (In.)
2.69 in
Height
2 in

Details

Finish
Other Finishes
Number of Handles
1
Handle Type
Knob

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.