Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP82137SS
Zoro #
G8789273
UPC #
034449814126
Country of Origin
China
Dimensions
Depth (In.)
0.31
Overall Height (In.)
2.56
Overall Width (In.)
2.56
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
2.56
Height
2.56
Length
0.31
Details
Sub-Category
Faucet Handles
Finish
Stainless
Type
Faucet
Item
Handle Flange,Gasket and O-Ring
Weight
0.154 lb
Series
TrinsicĀ®
Mfr. Series
Excluded
Function
Repair Part
Description
Handle Flange,Gasket and O-Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.