This item is Discontinued.

Delta Hardwire Flush Valve 81T201HWA-42-MMO

Hardwire Flush Valve (Discontinued)

  • Mfr # 81T201HWA-42-MMO
  • Zoro # G8789249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81T201HWA-42-MMO
Zoro #
G8789249
UPC #
055870437043
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Overall Height (In.)
16.25
Overall Width (In.)
10.3
Depth (In.)
6.75

Details

Item
Exposed Flush Valve Faucet
Handle Type
Electronic
Finish
Chrome
Weight
0.1 lb
Series
81TBT / 81THW

Description

Hardwire Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.