Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP40664SS
Zoro #
G8317053
UPC #
034449866774
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
0.5
Width
0.5
Depth (In.)
30
Length
30
Overall Width (In.)
0.5
Overall Height (In.)
0.5
Details
Finish
Stainless
Type
Faucet
Item
Hose and Gaskets,Roman Tub,R4700
Series
Pivotalâ„¢
Weight
1.07 lb
Mfr. Series
Excluded
Function
Repair Part
Description
Hose and Gaskets,Roman Tub,R4700
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.