
HydraChoice Body Spray - H2Okinetic Massaging Spray Head PN (Discontinued)
- Mfr # SH5005-PN
- Zoro # G4012143
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH5005-PN
Zoro #
G4012143
UPC #
34449736381
Country of Origin
China
Dimensions
Depth (In.)
2
Length
2
Overall Width (In.)
1.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
1.75
Width
1.75
Height
1.75
Details
Item
HydraChoice Body Spray - H2Okinetic Massaging Spray Head PN
Type
Faucet
Finish
Polished Nickel
Weight
0.06 lb
Series
Other
Function
Showering Component
Mfr. Series
Excluded
Description
Delta Other HydraChoice® Body Spray - H2Okinetic® Massaging Spray Head Polished Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.