HydraChoice Body Spray Rough
- Mfr # R50200
- Zoro # G3976242
product price:
$
89.79
/ea
Key Features
Height
2.69
Width
2.25 in
Type
Faucet
Overall Width (In.)
2.25
Overall Height (In.)
2.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R50200
- Zoro #
- G3976242
- UPC #
- 34449736077
- Country of Origin
- Italy
- Item
- Body Spray / Body Jet Rough Faucet
- Type
- Faucet
- Weight
- 1.375 lb
- Series
- Other
- Mfr. Series
- Excluded
- Function
- Rough
Dimensions
- Height
- 2.69
- Width
- 2.25 in
- Overall Width (In.)
- 2.25
- Overall Height (In.)
- 2.69
- Manufacturers Warranty Length
- Limited Lifetime Warranty
- Length
- 5.06
- Depth (In.)
- 5.06
Description
Delta Other HydraChoice® Body Spray Rough
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.