
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T50010-PN
Zoro #
G4008214
UPC #
34449736046
Country of Origin
China
Dimensions
Spout Length
8-1/4
Manufacturers Warranty Length
Limited Lifetime Warranty
Height
3.5
Length
0.41
Width
3.5
Overall Height (In.)
3.5
Overall Width (In.)
3.5
Depth (In.)
0.41
Details
Finish
Polished Nickel
Item
Body Spray / Body Jet Showering Component Faucet
Flow Rate (GPM)
1.00
Type
Faucet
CEC Compliant
T
Series
Other
Function
Showering Component
Weight
0.975 lb
Mfr. Series
Excluded
GPM
1.00
Description
Delta Other HydraChoice® Body Spray Trim Polished Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.