This item is Discontinued.

Delta In-Wall Diverter RP46868PN

In-Wall Diverter (Discontinued)

  • Mfr # RP46868PN
  • Zoro # G308589259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP46868PN
Zoro #
G308589259
UPC #
195205030591
Country of Origin
China

Dimensions

Overall Height (In.)
4.31 in
Length
1.06 in

Details

Material
Metal
Finish
Polished Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.