Innovations Metal Lever Handle Kit - Less Accent - Tub & Shower In Polished Brass
Mfr # H74PB
Zoro # G222874677
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Brass
Width (In.)
2.09 in
Length
2.44 in
Material
Zinc
Finish
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H74PB
Zoro #
G222874677
UPC #
34449363259
Country of Origin
China
Dimensions
Width (In.)
2.09 in
Length
2.44 in
Depth (In.)
2.84 in
Details
Color
Polished Brass
Item
Tub/Shower Parts
Material
Zinc
Finish
Venetian Bronze
Description
We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.