Universal Showering Components Adjustable Wall Mount For Hand Shower In Stainless
- Mfr # U4005-SS-PK
- Zoro # G822874848
product price:Â
$
88.55
/ea
Key Features
Finish
Matte Black
Material
Brass
Width (In.)
2.25 in
Color
Stainless
Length
4.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U4005-SS-PK
- Zoro #
- G822874848
- UPC #
- 34449671057
- Country of Origin
- China
- Item
- Tub/Shower Parts
- Finish
- Matte Black
- Material
- Brass
- Color
- Stainless
Dimensions
- Width (In.)
- 2.25 in
- Length
- 4.09 in
- Depth (In.)
- 2.25 in
Description
This Adjustable Wall Mount for Hand shower in Stainless, combined with a hand shower (sold separately), is a quick and easy way to update your shower. You can count on Delta reliability throughout the home, including our accessories and repair parts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.